Printer's/embrioderer's Cap Black/Red One Size

Printer's/embrioderer's Cap Black/Red One Size

Order Code: ZT5284786SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

5 panel - Seamless front panel. Hinged front support panel. Suitable for embroidery and print. Seamless front panel. Pre-curved peak with 6 stitch lines. Contrasting colour sandwich peak. Stitched eyelets. Fabric size adjuster with polished metal buckle.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Printer's/embrioderer's Cap Black/Red One Size
  • Size
    One Size
  • Gender
    Unisex
  • Colour
    Black/Red
  • Product Type
    Caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome