Printer's/embrioderer's Cap Forest/Putty One Size

Printer's/embrioderer's Cap Forest/Putty One Size

Order Code: ZT5284860SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

5 panel - Seamless front panel. Hinged front support panel. Suitable for embroidery and print. Seamless front panel. Pre-curved peak with 6 stitch lines. Contrasting colour sandwich peak. Stitched eyelets. Fabric size adjuster with polished metal buckle.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Printer's/embrioderer's Cap Forest/Putty One Size
  • Product Type
    Caps
  • Gender
    Unisex
  • Colour
    Forest/Putty
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome