Sport Cap Orange/Black One Size

Sport Cap Orange/Black One Size

Order Code: ZT5288699SCopy

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

None-crease sport fabric. Just unfold and wear. Featherweight. Tear away labels. Quick dry. Unlined. Reflective detail to peak and crown. Low profile jockey style. 2 panel with mesh side panels. Pre-curved peak. Tear release fabric size adjuster.Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open.

Specifications for Sport Cap Orange/Black One Size
  • Colour
    Orange/Black
  • Gender
    Unisex
  • Size
    One Size
  • Product Type
    Caps
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome