Washed Fine Line Cotton Cap with Sandwich Peak Navy/Putty One Size

Washed Fine Line Cotton Cap with Sandwich Peak Navy/Putty One Size

Order Code: ZT5284875SCopy

£11.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.190%
5 - 9£10.744%
10 - 19£10.298%
20 +£9.8512%


Description

Soft peach finish. 6 panel. Unsupported front panels. Washed and unlined. Pre-curved peak with 6 stitch lines. Contrasting colour sandwich peak. Stitched eyelets. Fabric size adjuster with brushed metal buckle.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Washed Fine Line Cotton Cap with Sandwich Peak Navy/Putty One Size
  • Colour
    Navy/Putty
  • Product Type
    Caps
  • Size
    One Size
  • Material
    100% Fine Line Cotton Twill
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome