Ashfield Jnr Shoe Black US Size 3

Ashfield Jnr Shoe Black US Size 3

Order Code: ZT3366949S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Introducing the Umbro Ashfield Velcro Jnr a reliable and comfortable choice for young adventurers. These shoes feature a convenient Velcro closure making them easy to put on and take off.Contact strap fastening school shoeRear pull tab for easy on/offUmbro branding

Specifications for Ashfield Jnr Shoe Black US Size 3
  • Heel Height
    5mm
  • Material
    PU
  • Gender
    Unisex
  • Heel Type
    Flat
  • Colour
    Black
  • Fastening Method
    Velcro
  • Fitting
    Regular
  • Sole Material
    Rubber
  • Lining Material
    Textile
  • Shoe Size
    3
  • Upper Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome