Black Safety Shoes, 1.0 FXL, Size 10
0
1

Black Safety Shoes, 1.0 FXL, Size 10

Order Code: ZT1180264X

£69.99 Inc VAT (20%)

Currently unavailable

Description

Highly polyvalent 100% metal free safety shoes for industry.

Features and Benefits
• Full-grain leather upper, with reflectors and waterproof leather collar and gusset
• Rubber MACSOLE® provides exceptional grip, resistance to oils and hydrocarbons and resistance to heat on contact (HRO)
• Microgrip profile adapted to winter conditions
• Orange textile mesh lining that is highly abrasion-resistant, absorbs water vapour and is quick-drying
• PU, removable, anatomical and perforated insole
• Ultra microfibre upper that is highly abrasion-resistant and allows good wicking of perspiration

Typical Applications
• General industry

See full description
Specifications for Black Safety Shoes, 1.0 FXL, Size 10
  • Standards Met
    EN ISO 20345: 2011
  • Safety Classification
    S3
  • Series
    Heckel Macsole
  • Wide Fitting
    No
  • Gender
    Unisex
  • Midsole Material
    Composite
  • Sole Material
    Rubber
  • Slip Resistance Rating
    SRC
  • Colour
    Black
  • Upper Material
    Leather
  • Resistance Features
    Chemical-Resistant
    Waterproof
    Abrasion-Resistant
    Oil-Resistant
  • Toe Cap Material
    Composite
  • Shoe Size
    10
  • ESD
    No
  • MFR Part No.
    6251344
  • Product Type
    Composite Safety Shoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome