Chabilis Mule Slipper Female Red UK Size 3
0
1
2
3
4
5

Chabilis Mule Slipper Female Red UK Size 3

Order Code: ZT3356032SCopy

£18.99 Inc VAT (20%)


Description

Ladies slip on mule slipper with colourful knitted upper and cosy microfiber fur lining. Fun pom poms make this a delightful style to wear around the home. Ideal gift for her.Open back slipper with pom pom style trimContrast fleece liningMulti striped designTPR soleZigzag PatternRubber outsoleStiching accents

Specifications for Chabilis Mule Slipper Female Red UK Size 3
  • Colour
    Red
  • Gender
    Women
  • Heel Height
    20
  • Fitting
    Standard
  • Heel Type
    Flat
  • Upper Material
    Knitted Material
  • Shoe Size
    3
  • Lining Material
    Fleece
  • Fastening Method
    Slip On
  • Sole Material
    TPR
  • Material
    Knitted Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome