1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes
Fw14 Steelite Protector Shoes S1P

Fw14 Steelite Protector Shoes S1P


Select
See all variants from
£18.99Inc VAT (20%)

See all variants from £18.99

Description

These Steelite Protector Safety Shoes are the ideal companion for the workplace. Crafted with durable leather uppers and equipped with essential safety features, these black safety shoes offer unmatched protection and comfort, empowering you to tackle any task with confidence.

Features and Benefits
• The durable leather upper increases the longevity of the shoe
• The protective steel toe cap and pierce-resistant steel midsole ensure your feet remain safeguarded
• Outsole is slip-resistant, oil-resistant, and energy-absorbing
• The padded collar ensures comfort, and the improved sole unit enhances overall wearability
• Dual-density sole unit balances support and cushioning for an optimal working experience

Notes
• Steelite Safety Shoes are UKCA-marked and CE-certified, assuring compliance with safety standards

See full description

Feature Attributes

Gender:
Men
Midsole Material:
Steel
Toe Cap Material:
Steel
Colour:
Black
Standards Met:
EN IS0 20345:2011
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome