Omni Sky Low Safety Shoe Male Blue UK Size 11

Omni Sky Low Safety Shoe Male Blue UK Size 11

Order Code: ZT3353024SCopy

£72.99 Inc VAT (20%)


Description

SAFETY WITHOUT FRILLS! This dynamic design appeals to the fashion conscious whilst looking after your safety needs! Discreet but remarkable.Impact and compression resistant synthetic toe capAnti-static with an energy absorbing heelPenetration resistance to 1100 NewtonsSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning productsCombination of strong suede and textile inserts increases this uppers breathability and resistanceBreathActive multi layered lining provides great breathability and moisture managementErgonomically shaped footbed provides optimum support with a cushioning hell pad to absorb impactFlexible and lightweight PU sole with abrasion resistant finishInjected lightweight PU midsole provides you with shock absorption across the whole tread

See full description
Specifications for Omni Sky Low Safety Shoe Male Blue UK Size 11
  • Lining Material
    BreathActive functional lining
  • Upper Material
    Suede+Textile
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Sole Material
    PU/PU
  • Material
    Suede/Textile
  • Heel Height
    30
  • Colour
    Blue
  • Shoe Size
    11
  • Heel Type
    Flat
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome