Skye Glitter Touch Fastening Sandal Female Pink UK Size 7.5

Skye Glitter Touch Fastening Sandal Female Pink UK Size 7.5

Order Code: ZT3358778S

£17.99 Inc VAT (20%)
£19.9910% off
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.558%


Description

Let favourite character heroic Skye become part of her weekend and holiday essentials with these sporty Paw Patrol sandals designed for outdoor play.Official Nickelodeon's Paw Patrol sandalsCharacter Skye print on front strapGo Skye' touch-fastening strapHeart graffiti decorationsSparkling glitter print uppersComfort textile liningPadded back collarSimple fastening closuresSporty outsoleLightweight and flexible construction

Specifications for Skye Glitter Touch Fastening Sandal Female Pink UK Size 7.5
  • Upper Material
    Synthetic Textile
  • Colour
    Pink
  • Fitting
    Standard
  • Sole Material
    Synthetic
  • Lining Material
    Textile+Synthetic
  • Fastening Method
    Touch Fastening
  • Gender
    Women
  • Material
    Synthetic Textile
  • Heel Type
    Flat
  • Shoe Size
    7.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome