Wally Serape Shoe Male Blue Canyon UK Size 7

Wally Serape Shoe Male Blue Canyon UK Size 7

Order Code: ZT3368942S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

The Wally Serape is a go-everywhere moc made of a heavy woven-blend fabric upper that's more durable than basic cotton but still breathable and lined with a light cotton-blend lining to keep your feet cool.Flex & Fold TechnologyTextile woven-blend upper with a cushioned ankle collarContrasting cotton-blend liningEasy-On System with elastic lacesUltralight outsoleLeather-lined removable insole

Specifications for Wally Serape Shoe Male Blue Canyon UK Size 7
  • Upper Material
    Woven 100%
  • Material
    Woven 100%
  • Shoe Size
    7
  • Lining Material
    100% Cotton
  • Colour
    Blue Canyon
  • Gender
    Men
  • Sole Material
    Pigskin 13% + EVA 87%
  • Heel Type
    Wedge
  • Heel Height
    20
  • Fitting
    Standard
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome