Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Cones
Caution Cones
JAR044-000-218 50cm Cone Caution Slippery Surface
By JSP
2 Review
Order Code:
ZT1184866X
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/safety/caution-cones/jar044-000-218-50cm-cone-caution-slippery-surface/p/ZT1184866X
Add to quotation
Schedule an order and save 5%
View all Caution Cones
Description
Cone body rotationally moulded from LDP.
Height: 500mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for JAR044-000-218 50cm Cone Caution Slippery Surface
Overall Height
500mm
Material
PVC
Primary Colour
Yellow
MFR Part No.
JAR044-000-218
Legend/Sign
"Caution Slippery Surface" Slip Symbol
Cone Type
Non-Reflective
Base Shape
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome