Corrosive Symbols - PVC (200 x 300mm)

Corrosive Symbols - PVC (200 x 300mm)

Order Code: ZT1108631PCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Corrosive symbols - PVC (200 x 300mm)

Specifications for Corrosive Symbols - PVC (200 x 300mm)
  • Depth
    1mm
  • Material
    PVC
  • Type
    Wall Signs
  • Installation
    Self Adhesive
  • Width
    200mm
  • Length
    300mm
  • Colour
    Yellow White
  • Weight
    0.062kg
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome