285 Trident Natural Latex Long Sleeve Gloves - Size 10
0
1
2
3

285 Trident Natural Latex Long Sleeve Gloves - Size 10

Order Code: ZT1176485X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Good mechanical performance for long-lasting chemical protection. Excellent forearm protection.

Features and Benefits
• Reinforced grip for better handling
• Longer service life and good impact protection, due to the thickness of the material

Typical Applications
• Mechanical industries
• Maintenance in wet environments (water, oil, greases, hydrocarbons)

Notes
• Interior Finish: Chlorinated

See full description
Specifications for 285 Trident Natural Latex Long Sleeve Gloves - Size 10
  • Material
    Latex
  • EN388 Tear
    3
  • EN388 Puncture
    1
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
  • Thickness
    1mm
  • EN388 Abrasion
    2
  • Colour
    Natural
  • Size
    10
  • Overall Length
    600mm
  • EN388 Cut
    1
  • MFR Part No.
    285
  • Series
    Alto 285
  • Liner Material
    Unlined

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome