48 Tegera Green Nitrile Coated Gloves

48 Tegera Green Nitrile Coated Gloves


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Durable Nitrile gloves that provide effective protection against moisture, splashes and chemicals. It is extra long at 45cm which helps to protect the lower arm. Suitable for agriculture, the chemicals industry etc. Used for many tasks - agriculture, handling chemicals the food industry. A real all-round glove. The extra generous opening makes it easy to put them on over all you other protective clothes and the inside is unnapped.

Feature Attributes

Overall Length:
450 mm
MFR Part No.:
48
Thickness:
0.6 mm
Standards Met:
EN374-2 Micro Organism,EN374-3 Full Chemical
EN388 Abrasion:
4
Series:
48 Tegera
More attributes
Product Reviews -
3 years ago by Yvonne
Item was exactly as I wanted

3 years ago by Peter
These gloves perform as indicated. I am pleased.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome