480 Ultranitril Green Nitrile Gloves - Size 8
0
1
2

480 Ultranitril Green Nitrile Gloves - Size 8

Order Code: ZT1176541X

£7.99 Inc VAT (20%)


Description

Designed to protect against high chemical exposure or full immersion, the Ultranil™ chemical-resistant gauntlets are effective for prolonged contact with high-risk chemicals during short periods of wear.

Features and Benefits
• Durable nitrile glove with a 0.55mm thickness to protect against minor abrasions
• Embossed texture on the fingers delivers excellent wet and oily grip
• Gauntlet style gloves effectively protect during intensive handling of hazardous chemicals
• Silicone-free to prevent product contamination
• Chlorinated inner to assist in donning and doffing

Typical Applications
• Automotive
• Chemical industry
• Agriculture

Standards
• CE Category III
• EN 388:2016 4.1.0.2.X.
• EN ISO 374-1 Type-A AJKOPT
• EN ISO 374-5
• EN 420: 5/5
• ISO 18889

See full description
Specifications for 480 Ultranitril Green Nitrile Gloves - Size 8
  • Overall Length
    460mm
  • Liner Material
    Cotton Flocking
  • Size
    8
  • Material
    Nitrile
  • Thickness
    0.55mm
  • Colour
    Green
  • Standards Met
    EN374-3 Full Chemical
    EN374-2 Micro Organism
  • MFR Part No.
    480
  • Series
    Ultranitril 480
  • EN388 Abrasion
    4
  • EN388 Tear
    0
  • EN388 Puncture
    2
  • EN388 Cut
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome