492 Ultranitril Green Nitrile Gloves - Size 7-1/2

492 Ultranitril Green Nitrile Gloves - Size 7-1/2

Order Code: ZT1176263X

£2.39 Inc VAT (20%)
£2.494% off
QuantityPriceDiscount
1 - 19£2.390%
20 +£2.275%


Description

492
This Ultranitril glove is cotton flocklined for comfort during extended use. This glove gives mechanical resistance & protection against solvents, oils & greases. Ideal for use in an extensive range of industrial maintenance & cleaning. Embossed non-slip finish. Colour: green.
Specifications:
Category 3 classification.
Specific chemical protection & micro-organisms protection to EN374.
Puncture/Tear/Cut resistant to EN388.
Available in sizes: 7,1/2 and 9.

See full description
Specifications for 492 Ultranitril Green Nitrile Gloves - Size 7-1/2
  • EN388 Puncture
    1
  • Size
    7.5
  • Thickness
    0.38mm
  • Overall Length
    320mm
  • Colour
    Green
  • Series
    Ultranitril 492
  • Liner Material
    Cotton Flocking
  • EN388 Cut
    1
  • EN388 Tear
    0
  • Material
    Nitrile
  • Standards Met
    EN374-3 Full Chemical
    EN374-2 Micro Organism
  • MFR Part No.
    492
  • EN388 Abrasion
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome