A flexible, chemical resistant soft glove that absorbs perspiration, for ultra comfortable extended wear. Fully coated, extra coating over entire hand. Scalloped edge. Rough finish over entire surface. To EN388:2003 EN374-3 EN374-2. Cat III.