Quantity | Price | Discount |
---|---|---|
1 - 19 | £2.05 | 0% |
20 - 49 | £1.95 | 5% |
50 + | £1.84 | 10% |
Designed specifically to offer outstanding comfort, flexibility and good chemical resistance. Virtex® is Ansell's first glove to incorporate the unique new and patent pending Aquadri Ansell Moisture Management Technology. This technology gives this reusable, handed glove excellent moisture absorption capabilities and keeps users hands drier for a longer period of time. Used for handling and light assembly applications in dry, fully wet or oily conditions. EN388 2.0.0.0. EN374. Antistatic according to EN1149
Overall length: 310mm.
Thickness: 0,225 mm (0,200mm nitrile shell & 0,025mm inner coating).
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy