1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
87-650 Universal Plus Yellow Natural Rubber Latex Gloves

87-650 Universal Plus Yellow Natural Rubber Latex Gloves


Select
See all variants from
£1.19Inc VAT (20%)

See all variants from £1.19

Description

The standard choice is natural rubber gloves. 100% Natural rubber delivers excellent sensitivity with superior tensile strength. Pure cotton flocklining is soft, non irritant and superbly comfortable. Specially treated to reduce the risk of allergic reactions.

Industries:
-Chemical
-Pharmaceuticals
-Metal Fabrication
-Janitorial Services
-Automotive and Transportation

Applications:
-Cleaning
-Chemical Refining and Handling
-Refining Oil and Petrol
-Light Assembly Tasks

EN Standards
Ansell Universal Plus Gloves conform to the following standards:
EN374:2003 - Low resistance to permeation by Chemicals
EN374-2:2003 - Level 2 protection against Micro-Organisms
EN388:2003 - Protection against Mechanical Hazards
EN421 - Protection against Ionising Radiation

See full description

Feature Attributes

MFR Part No.:
87-650
Standards Met:
EN374-3 Low Chemical,EN421 Radiation Protection,EN374-2 Micro Organism
Liner Material:
Cotton Flocking
EN388 Abrasion:
X
EN388 Cut:
0
EN388 Tear:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome