1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
AlphaTec 79-700 Blue Nitrile Gloves
0
1
2
3
4

AlphaTec 79-700 Blue Nitrile Gloves


Select
See all variants from
£2.05Inc VAT (20%)

See all variants from £2.05

Description

Delivering all-day comfort, the AlphaTec® 79-700 gloves are designed for enhanced flexibility and good chemical resistance. Incorporating unique AQUADRI™ technology, these gloves offer excellent moisture absorption capabilities to keep hands drier for a longer period.

Gloves featuring AQUADRI™ show a significantly lower tendency to shed (even up to 50% less shedding) than traditional cotton flock gloves. So as well as gaining comfort, you also benefit from an optimised cost of ownership.

Features and Benefits
• Light-duty glove for comfort during prolonged wear
• Delivers excellent dexterity and flexibility for reduced risks of hand fatigue
• Cotton flocking enhances comfort and aids in donning and doffing

Typical Applications
• Food handling
• Janitorial
• Construction
• Automotive
• Metal fabrication
• Transport

Standards
• CE Category III
• EN ISO 374-1:2016 Type B JKT
• EN 388:2003 1.0.0.1.
• EN 388:2016 1.0.0.1.A.
• EN ISO 374-5:2016 VIRUS
• EN 421

Approvals
• Food handling approved
• REACH compliant

Warnings
• Contains Zinc Diethyldithiocarbamate and Zinc 2-mercaptobenzothiazole, which may cause irritation and sensitivity in some users

See full description

Feature Attributes

EN388 Tear:
0
EN388 Cut:
0
EN388 Puncture:
1
Liner Material:
Aquadri
EN388 Abrasion:
1
MFR Part No.:
79-700
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome