Chemical Resistant Gloves, PVC, Blue, Size 10

Chemical Resistant Gloves, PVC, Blue, Size 10

Order Code: ZT1176474X

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 +£17.107%


Description

These blue PVC gloves are manufactured to provide unequalled softness and excellent impermeability, as well as high levels of resistance to oil substances.

Features and Benefits:
•These PVC gloves retain their softness down to -20°C
•The PVC construction also provides good resistance to the majority of chemical substances
•The acrylic lining is antibacterial and seamless, eliminating the risk of irritation whilst providing comfortable protection against the cold
•The rough finish of the palm allows objects to be held securely and makes handling easier, as well as providing good abrasion resistance
•The glove's softness and anatomical shape provide maximum comfort and reduce hand fatigue

Typical Applications:
•Agriculture
•Food
•Chemical
•Forestry & fishing
•Logistics
•Oil & gas
•Transport
•Refining
•Cold weather work
•Maintenance

Notes:
•Can be washed at 40ºC using a neutral detergent

See full description
Specifications for Chemical Resistant Gloves, PVC, Blue, Size 10
  • Thickness
    1.5mm
  • MFR Part No.
    SHO490
  • EN388 Cut
    2
  • Overall Length
    300mm
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
    EN511 Cold Protection
  • Material
    PVC
  • EN388 Abrasion
    4
  • Liner Material
    Acrylic
  • Colour
    Blue
  • Size
    10
  • EN388 Tear
    2
  • EN388 Puncture
    1
  • Series
    490

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome