DEXTERITY GLV NITRILE PALM 11

DEXTERITY GLV NITRILE PALM 11

Order Code: ZT1575504SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

Dexterity® Nitrile Palm-Coated Cut-Resistant String-Knit GloveFEATURES, Composite fine-guage knit is highly dextrous yet provides stellar cut protection: gloves resisted 1712 grams of cut force for a EN388 cut-level 5 rating , Composite filament fibre wrapped with Kevlar® fibre provides great cut protection, since composite filament fibre boosts cut resistance without adding bulk and reducing cost, Foam Nitrile palm coating provides excellent grip by displacing oil on slippery surfaces, Conforms to EN388 4532, 4 - Abrasion, 5 - Cut Resistance, 3 - Tear Resistance, 2 - Puncture ResistanceAPPLICATIONSAutomotiveLight Metal Stamping, FabricationSmall Parts HandlingAssemblyGlass HandlingSheet Metal Work

See full description
Specifications for DEXTERITY GLV NITRILE PALM 11
  • MFR Part No.
    SUS13KFGFNT11
  • Length
    296mm
  • Height
    600mm
  • Size
    11
  • Weight
    0.07kg
  • Width
    324mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome