G5 Grip It Oil Black/Green PVC Gloves - Size 10
0
1

G5 Grip It Oil Black/Green PVC Gloves - Size 10

Order Code: ZT1176426X

£11.99 Inc VAT (20%)


Description

• Offers mechanical and chemical protection in wet and oily environments
• Provides protection and durability under intense mechanical duress
• Constructed using a soft, seamless high cut resistant Kevlar® liner and a dual waterproof PVC coating
• Dual coating : inner, flexible layer and an outer slip resistant layer
• Covering just the hand area, outer layer has a granular finish to provide an enhanced grip and is especially competent in oily conditions
• Good resistance against oil, and many acids, caustics, alcohols; and is heat resistant

CE
EN388 - 4542
EN374-3 AKL
EN374-2 AQL 0.65
EN407 X1XXXX

See full description
Specifications for G5 Grip It Oil Black/Green PVC Gloves - Size 10
  • Liner Material
    Dyneema (Kevlar)
  • EN388 Cut
    5
  • Material
    PVC
  • Size
    10
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
  • EN388 Abrasion
    4
  • EN388 Tear
    4
  • MFR Part No.
    GIOG5
  • Colour
    Black
    Green
  • EN388 Puncture
    2
  • Series
    GIOG5 Grip It

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome