Kcl Dermatril 743 Nitrile Chemical Glove (SZ-6) (PK-100)
0
1
2

Kcl Dermatril 743 Nitrile Chemical Glove (SZ-6) (PK-100)

Order Code: ZT3805122S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Dermatril 743 nitrile gloves deliver superior protection for chemical tasks and food handling. With an AQL < 0.65, these gloves offer exceptional flexibility and comfort, ensuring optimal dexterity. Packed in sets of 10, they provide full chemical protection and are CleanRoom Class 100 certified for hygiene.

Features and Benefits
• Maximum dexterity
• Exceptional flexibility and comfort
• Full chemical protection
• CleanRoom class 100 certified
• Versatile with comprehensive chemical resistance

Standards
• EN 388:2016
• EN 374-1
• EN ISO 374-5
• EN455

See full description
Specifications for Kcl Dermatril 743 Nitrile Chemical Glove (SZ-6) (PK-100)
  • Size
    6
  • Series
    743
  • Material
    Nitrile
  • MFR Part No.
    74306082C
  • Colour
    Blue
  • Standards Met
    EN 388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome