Latex Gloves, Orange - Size 7.5
0
1
2

Latex Gloves, Orange - Size 7.5

Order Code: ZT1382399X

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 +£2.185%


Description

These orange natural rubber latex unsupported gloves are designed for general purpose handling. The gloves are flock lined with 100% cotton for better comfort, boast a long, beaded cuff and have a high resistance to water based chemicals. Roughened finish for excellent grip in damp conditions, the gloves are available in an array of sizes.

Features and Benefits
• Flocked liner increases comfort when wearing
• Beaded cuff ensures a firm and secure fit
• Long cuff offers additional protection
• Offers a high resistance to water based chemicals
• Roughned finish allows for better handling of damp or oily components
• Silicone free
• Available in a variety of sizes

Typical Applications
• Agriculture
• Chemical handling
• Janitorial use
• Sanitation and dish washing
• Assembly
• Fishing
• Mining
• Food Industry

Standards
• Category III
• Reach Compliant
• EN 420:2003 + A1:2009
• EN 388:2003 - 2.0.1.0
• EN 374:2003

See full description
Specifications for Latex Gloves, Orange - Size 7.5
  • Material
    Latex
  • EN388 Abrasion
    2
  • Series
    87-370 VersaTouch
  • MFR Part No.
    87-370
  • Overall Length
    325mm
  • EN388 Tear
    1
  • EN388 Puncture
    0
  • Liner Material
    Flock
  • Thickness
    0.67mm
  • Size
    7.5
  • EN388 Cut
    0
  • Colour
    Orange
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Low Chemical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome