1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Nitri-Tech III Chemical Resistant Nitrile Synthetic Rubber Gloves

Nitri-Tech III Chemical Resistant Nitrile Synthetic Rubber Gloves


Select
See all variants from
£2.19Inc VAT (20%)

See all variants from £2.19

Description

These durable nitrile gloves offer excellent abrasion and puncture resistance to keep hands safe from sharp edges in a variety of working environments. Resistant to a wide range of chemicals, oils, and solvents, these comfortable gloves are ideal for cleaning and automotive work.

Features and Benefits
• Diamond pattern of the palm surface has non-slip and enhanced grip properties
• Cotton flock lining absorbs sweat during long periods of wear for user comfort
• Anatomically shaped for ease of wear to improve comfort and reduce hand fatigue
• Anti-static properties to discharge static build-up

Typical Applications
• Automotive
• Food manufacture
• Janitorial

Standards
• CE PPE CAT III 2777
• EN388:2016
• EN ISO 374-1:2016 Type A
• EN ISO 374-5:2016
• EN1149-1:2006

See full description

Feature Attributes

Overall Length:
330 mm
EN388 Tear:
0
Liner Material:
Cotton Flocking
EN388 Puncture:
2
Standards Met:
EN1149 Antistatic,EN374-3 Full Chemical,EN374-2 Micro Organism,Food Contact
EN388 Cut:
0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome