Red PVC Gloves - 11in
0
1
2
3
4

Red PVC Gloves - 11in

Order Code: ZT1176082X

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

Tough flexible PVC coated gloves with open cuffs and jersey lining.

Chemical resistant gloves for reducing the exposure of our hands to hazardous materials.
Conforms to EN388 1480.
CAT II

See full description
Specifications for Red PVC Gloves - 11in
  • Overall Length
    280mm
  • EN388 Cut
    2
  • EN388 Puncture
    1
  • MFR Part No.
    P38027
  • EN388 Tear
    2
  • EN388 Abrasion
    4
  • Material
    PVC
  • Standards Met
    EN374-3 Full Chemical
  • Colour
    Red
  • Liner Material
    Jersey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome