Solvex Green Nitrile Gloves
0
1
2
3
4

Solvex Green Nitrile Gloves


Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Solvex® nitrile gloves are the ideal choice for the safe handling of harsh chemicals. Available in a wide selection of lengths, thicknesses, sizes, and linings, these gloves are designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial.

Fully reusable with unequaled abrasion resistance, Solvex® provides superb comfort for the wearer.

Features and Benefits
• The unlined version has no inner cotton flocking to reduce the risk of lint contamination
• The reversed lozenge finish further enhances levels of grip
• The sand patch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts

Typical Applications
• Refineries
• Printing
• Metal fabrication
• Chemical processing and preparation

Standards
• EN 420:2003 + A1:2009
• EN 388:2003
• EN 374:2003

Warnings
• Not suitable for use against flames or temperatures < -25°C or > 100°C

Notes
• Powder-free
• Suitable for all food contact

See full description

Feature Attributes

EN388 Abrasion:
4
EN388 Tear:
0
Colour:
Green
Material:
Nitrile
Standards Met:
EN374-2 Micro Organism,EN374-3 Full Chemical,EN1149 Antistatic
EN388 Cut:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome