1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Tegera 8150 Yellow Latex Gloves

Tegera 8150 Yellow Latex Gloves


Select
See all variants from
£1.45Inc VAT (20%)

See all variants from £1.45

Description

Chemical resistant waterproof latex gloves which have a thickness of 0.40mm. The yellow gloves are flock-lined with a diamond grip pattern and are approved for handling foodstuffs. Cat. III.

Feature Attributes

Series:
8150 Tegera
EN388 Puncture:
0
Thickness:
0.4 mm
Liner Material:
Flock
Colour:
Yellow
EN388 Cut:
0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome