Ultranitril 485 Chem/Prot. Gloves Green SZ.10 PR

Ultranitril 485 Chem/Prot. Gloves Green SZ.10 PR

Order Code: ZT1415890X

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£1.995%
50 +£1.8810%


Description

Designed to give protection against numerous chemicals including alcohol, petrol and solvents. Liquidproof gloves made of nitrile rubber. Cotton flock-lining over an internal layer of white nitrile rubber. Curved fingers and contoured palm. Guaranteed silicone-free. Conform to the FDA (American Food and Drug Administration) regulation for food contact.

Specifications for Ultranitril 485 Chem/Prot. Gloves Green SZ.10 PR
  • Size
    10
  • Liner Material
    Cotton Flocking
  • MFR Part No.
    485
  • Colour
    Green
  • EN388 Puncture
    1
  • EN388 Cut
    1
  • EN388 Tear
    0
  • EN388 Abrasion
    4
  • Material
    Nitrile
  • Series
    Ultranitril 485

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome