Argyll Heavy Fleece, Navy, Small, Regular

Argyll Heavy Fleece, Navy, Small, Regular

Order Code: ZT1067577SCopy

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.

• Heavy weight polar fleece with anti-pill finish for added warmth and comfort
• 2 pockets for secure storage
• Zipped pockets
• Generous fit for wearer comfort
• Elasticated cuffs for a secure fit
• Drawcord adjustable hem
• Front zip opening for easy access
• Available in an excellent choice of corporate colours

See full description
Specifications for Argyll Heavy Fleece, Navy, Small, Regular
  • Size
    Small
  • MFR Part No.
    F400NARS
  • Colour
    Navy
  • Product Type
    Fleece
  • Fit
    Regular
  • Series
    Argyll
  • Material
    Fleece
  • Type
    Heavy Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome