Customized Jacket Ultimate Stretch Lightweight Navy (M)

Customized Jacket Ultimate Stretch Lightweight Navy (M)

Order Code: ZT3594966SCopy

£103.99 Inc VAT (20%)


Description

The Mascot® CUSTOMIZED Jacket delivers maximum comfort and functionality. Designed for everyday wear, its ultra-light and UltimateStretch fabric offer unrestricted movement and breathability, with windproof features for optimal performance in any weather. This jacket is the go-to choice for those valuing comfort, style, and adaptability.

Features and Benefits
• Unmatched comfort with ultra-light and stretchy fabric, allowing unrestricted movement
• Breathable and windproof design ensure optimal performance in all weather conditions
• Water and dirt-repellent surface treatment keeps the jacket clean and dry in various environments
• Dynamic hood design seamlessly moves with your head, adding an extra layer of functionality to your outerwear
• Machine washable at 40°C for easy maintenance
• Available in black and navy to suit uniform requirements

Typical Applications
• Warehouse
• Transport
• Goods in

Standards
• OEKO-TEX Standard 100

See full description
Specifications for Customized Jacket Ultimate Stretch Lightweight Navy (M)
  • Series
    CUSTOMIZED
  • MFR Part No.
    22201-615-010 (M)
  • Colour
    Navy Blue
  • Gender
    Men
  • Product Type
    Hooded Jacket
  • Size
    Medium
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome