Customized Outer Shell Jacket Black (M)

Customized Outer Shell Jacket Black (M)

Order Code: ZT3595056SCopy

£163.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Mascot® CUSTOMIZED outer shell jacket delivers comfort and durability. Ideal for daily wear and outdoor activities, its breathable, windproof, and waterproof design ensures peak performance in any weather.

Features and Benefits
• Highly durable, ultra-light stretch fabric provides maximum comfort
• The tight-fitting hood with transparent sides provides enhanced visibility
• Reflectors on the sleeves enhance visibility during low-light conditions
• Champion sustainability with a high content of recycled polyester, ensuring durability without compromise
• Machine washable at 40°C for easy maintenance

Typical Applications
• Outdoor working

Standards
• OEKO-TEX® Standard 100

See full description
Specifications for Customized Outer Shell Jacket Black (M)
  • Closure Type
    Zipper
  • Size
    Medium
  • Material
    Recycled Polyester
  • MFR Part No.
    22001-657-09 (M)
  • Series
    CUSTOMIZE
  • Colour
    Black
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome