TRA122 Benson II Men's Black 3 in 1 Jacket - Large

TRA122 Benson II Men's Black 3 in 1 Jacket - Large

Order Code: ZT1172167XCopy

£49.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Outer
Waterproof and windproof breathable Isotex coated taslan fabric with taped seams and mesh lined upper body. Concealed hood with adjuster, studded stormflap, hook-n-loop adjustable cuffs with 2 lower pockets with zipped handwarmers on outer. Internal mobile phone and map pocket, zipped chest pocket, adjustable shockcord waist and hem with concealed zip entrance in lining for embroidery access.
Inner
250 series anti-pill Symmetry fleece with adjustable shockcord hem, 2 zipped lower pockets and fleece cuffs.

See full description
Specifications for TRA122 Benson II Men's Black 3 in 1 Jacket - Large
  • Gender
    Men
  • Material
    Fleece
  • Colour
    Black
  • Closure Type
    Stud
    Zipper
  • Size
    Large
  • Number of Pockets
    7
  • Fabric Weight
    120g/m²
  • MFR Part No.
    TRA122
  • Disposable/Reusable
    Reusable
  • Product Type
    Jacket
  • Series
    Benson

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome