Inc VAT (20%)
These high visibility gloves are ideal for a range of sectors that involve cold working environments. The knitted thermal lining offers excellent wearability, while the 3/4 lined crinkle latex coating delivers exceptional grip in wet and dry environments.
Features and Benefits
• Soft thermal lining keeps hands warm and comfortable in cold conditions
• Excellent grip in both wet and dry conditions
• Delivers excellent mechanical protection and tear-resistance for user safety
Typical Applications
• Construction and utility
• Manufacturing
• Warehousing and logistics
• Engineering
• Waste management
• Local authority
Standards
• CE certified category II
• EN388:2016 2.1.3.2.X.
• EN511:2006 0.1.0
Standards Met:
EN388 (Mechanical Hazards),EN511 Cold
EN388 Cut:
2
EN388 Puncture:
2
EN388 Tear:
4
Coating:
Latex
Series:
RHD Reflex®
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy