Cold Store Mechanics Gloves Saturn Yellow M - MECWN-741M

Cold Store Mechanics Gloves Saturn Yellow M - MECWN-741M

Order Code: ZT5696791S

£13.99 Inc VAT (20%)


Description

These High Visibility cold store mechanics gloves with internal water barrier make them ideal for working in cold conditions. The rubber bumpers on the knuckles protect them from knocks and the PU serino palm provides extra grip. Suitable for cold storage, cold weather. commercial construction, goods installations and safety law enforcement.
• Rubber Bumpers knuckle protection
• Hi-Viz back hand finger tips
• PU serino grip palm patching
• Terry towel thumb back
• Stitched vinyl TPR puller on front cuff
• Easy slip fit style
• Water barrier inside
• Suitable for cold storage and cold weather
• Ideal for construction, goods installations and safety law enforcement
• EN388: 2003 Abrasion cut puncture and tear resistant

See full description
Specifications for Cold Store Mechanics Gloves Saturn Yellow M - MECWN-741M
  • Product Type
    Mechanics Gloves
  • Colour
    Saturn Yellow
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome