The Ice Diamond thermal liner glove is favoured for its exceptional warmth. It can be worn with any of our freezer or chiller gloves and mittens providing extra warmth. This glove can also be worn by itself if you are looking for something that will protect your hands from chilled temperatures.If worn with the right size outer glove this merino wool glove will increase the warmth by 11.8 degrees when used in a freezer at -20 compared to a glove with no liner. A warmth increase of over 50%!
50% high quality merino wool. Very sustainable and excellent next to skin comfort and warmth.Ice diamond Merino Wool liner gloves are perfect for wearing in cold temperatures. Merino wool is considerably thinner than normal wool and is soft and comfortable against the skin.Merino Wool is naturally self cleaning, so odours are less likely and being a natural insulator it also provides warmth in sub zero temperature. The wicking properties of merino wool remove moisture from the hand.50% Heavier weight than a standard equivalent liner glove.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy