PTI Thermal Gloves - Size 9 Large (Pack of 12 Pairs)
0
1

PTI Thermal Gloves - Size 9 Large (Pack of 12 Pairs)

Order Code: ZT5517379S

£17.99 Inc VAT (20%)


Description

Thermal Grip Gloves offer tear and puncture resistant handling. With a rubber grip, you will be able to focus on the job at hand whilst working in cold environments. Two tone - black and orange for high visibility Lightweight with a comfort lining Texturised rubber grip for handling in wet and dry conditions Elasticated cuff for ease of wear and comfort Ideal for working in cold weather and environments Can be displayed on the hanging card Packed in 12’s Order an outer box of 10 packs for a bulk discount! CE approved, tested to standard EN388 Level 2 - Abrasion Resistance Level 3 - Cut Resistance Level 4 - Tear Resistance Level 2 - Puncture Resistance

See full description
Specifications for PTI Thermal Gloves - Size 9 Large (Pack of 12 Pairs)
  • Colour
    Black and Orange
  • Product Type
    Thermal Grip Gloves
  • Pack Quantity
    12 Pairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome