Quantity | Price | Discount |
---|---|---|
1 - 4 | £46.99 | 0% |
5 - 9 | £45.11 | 4% |
10 + | £43.23 | 8% |
The UG-TW1 Thermal Waterproof Gloves are a high-quality pair of gloves designed to keep your hands warm and dry in cold and wet environments. These gloves are made with rPET polyester yarn, which is produced by extruding waste plastic bottles, making them an eco-friendly choice. The gloves also feature soft and supple 0.7-0.8mm full-grain goat leather, which is reinforced at the top of the fingertips for extra durability.
Thanks to the waterproof HIPORA membrane, the UG-TW1 gloves are suitable for use in wet environments. The gloves also feature reflective silver strips for added visibility, which can be particularly useful in low-light conditions. The elasticated 360˚ wrist ensures a secure and warm fit, while the gloves' ergonomic design improves dexterity.
The UG-TW1 gloves also feature touch screen technology in the thumb and index finger, allowing you to use your phone or other touch screen devices without having to take your gloves off. These gloves are EN388:2016 certified for mechanical hazard protection, with a rating of 2X32B, which means they offer good protection against cuts. They are also EN511:2006 certified for protection against cold hazards, with a rating of 22X, indicating that they provide excellent insulation against the cold.
The UG-TW1 Thermal Waterproof Gloves are available in five EU sizes, ranging from 7/S to 11/XXL, ensuring a comfortable fit for most hands. Overall, these gloves are an excellent choice for anyone who needs to work in cold and wet conditions while keeping their hands warm, dry, and protected.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy