Thermolite Polka Dot Gloves One Size - Pack of 12 Pairs

Thermolite Polka Dot Gloves One Size - Pack of 12 Pairs

Order Code: ZT4269767S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£47.838%


Description

Thermolite Polka Dot Glove Pack of 12 pairs Ideal for use in cold, dry environments. Soft, thermal lining provides warmth and comfort. Coral gaps in the fibre structure retains heat and makes it lighter. PVC dots ensure maximum grip. Also ideal as an under glove. Sold and priced in packs of 12 pairs Content: Knitted Thermolite, PVC dots Compliance: EN388 1.1.4.2, EN511:2006 X.1.X Colour: Navy Sizes: One size

Specifications for Thermolite Polka Dot Gloves One Size - Pack of 12 Pairs
  • Size
    One Size
  • Pack Quantity
    12 Pairs
  • Product Type
    Gloves
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome