Thermolite Thermal Liner Gloves One Size - Pack of 12 Pairs

Thermolite Thermal Liner Gloves One Size - Pack of 12 Pairs

Order Code: ZT4269598S

£46.99 Inc VAT (20%)
£49.996% off
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

Goldfreeze® Thermolite® Thermal Liner Glove. Super quality thermal glove/liner. Ideal for use where hand-warmth is a necessity in cold weather related working conditions or in cold or chilled storage environments. Can be used on its own for handling cold products (eg restocking shelves in the chilled sections of a supermarket) where high dexterity is needed, or as an inner liner to provide extra warmth in conjunction with coldstore or other outer gloves. Sold and priced in packs of 12 pairs. Content: Knitted Thermolite® & Lycra yarn. Compliance: EN388 1.1.2.1 EN511:2006 X.1.X. Colour: Navy Sizes: One size

See full description
Specifications for Thermolite Thermal Liner Gloves One Size - Pack of 12 Pairs
  • Colour
    Navy
  • Product Type
    Thermal Liner Gloves
  • Size
    One Size
  • Pack Quantity
    12 Pairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome