Balaclava Multi-Function Black OS

Balaclava Multi-Function Black OS

Order Code: ZT4046619S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Key Features:
• Adult (Unisex)
• Open Face Balaclava Design
• AMFORI (BSCI)
• Balaclava Multifunction
• One Size
• 98% Polyester 2% Elastane
• 45gsm
• Lightweight & Breathable Fabric

See full description
Specifications for Balaclava Multi-Function Black OS
  • Gender
    Men
  • Product Type
    Balaclava
  • Fabric Composition
    96% Polyester, 4% Elastane
  • Colour
    Black
  • Certification
    AMFORI (BSCI)
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome