Complete Knitted Hat Black

Complete Knitted Hat Black

Order Code: ZT3595096S

£19.99 Inc VAT (20%)
£20.994.5% off
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

Prioritise warmth, style, and sustainability with the COMPLETE stretchable knitted hat from Mascot®. Ideal for the chillier months, its stretchable design ensures a comfortable fit for all. Crafted from 100% recycled fabric, this eco-friendly accessory not only keeps you warm but also makes a conscious statement, aligning with sustainable choices.

Features and Benefits
• Keeps you warm during colder months
• Stretchable for a secure and comfortable fit, catering to various head sizes
• Machine washable at 40°C for easy maintenance
• Available in three colours to suit all uniform requirements

Typical Applications
• Outdoor working

Standards
• OEKO-TEX® Standard 100

See full description
Specifications for Complete Knitted Hat Black
  • Colour
    Black
  • MFR Part No.
    20650-610-09
  • Product Type
    Beanie Hat
  • Material
    Recycled Polyester
  • Series
    COMPLETE
  • Size
    One-Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome