PVHHB Blue Hard Hat
0
1
2

PVHHB Blue Hard Hat

Order Code: ZT3612325SCopy

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

Engineered with the utmost care and attention to detail, this industrial safety hard hat is designed to keep you safe in even the toughest environments and is manufactured to EN 397:2012+A1:2012.

This hard hat comprised a 6-point cradle harness system providing excellent comfort; the shell is made from high-density polyethylene. Provides electrical insulation up to 1000Vac or 1500Vdc.

Size: 52-64cm

Key Features:

Uncompromising Safety: Our ProSolve hard hats meet and exceed all industry safety standards, providing exceptional head protection against falling objects, impacts, and electrical hazards.

Robust Construction: Crafted from high-quality, impact-resistant materials, is it built to withstand the rigors of demanding work conditions. Its rugged design ensures durability and longevity, making it a reliable choice for long-term use.

Comfort Redefined: We understand the importance of comfort during extended wear. That's why our ProSolve hard hat features an adjustable suspension system that ensures a secure fit and allows for personalised adjustments to accommodate various head sizes.

Ventilation for All-Day Comfort: Stay cool and comfortable even during the hottest days with our hard hats strategically placed ventilation ports. They provide excellent airflow, preventing overheating and allowing you to focus on your work. Engineered with the utmost care and attention to detail, this industrial safety hard hat is designed to keep you safe in even the toughest environments and is manufactured to EN 397:2012+A1:2012.

PRODUCT FEATURES
6-point cradle harness for comfort
Made from high density polyethylene (HDPE)
Electrical protection up to 1000Vac and 1500Vdc
Manual adjustment head harness
Wheel ratchet padded harness for extreme comfort and precise fit

TECHNICAL SPECIFICATIONS
Barcode 5060200613634
Inner Quantity 1
Product Length (mm) 285
Product Width (mm) 230
Product Height (mm) 155
Weight (kg) 3.0

See full description
Specifications for PVHHB Blue Hard Hat
  • Colour
    Blue
  • Product Type
    Hard Hat
  • Standards Met
    EN 397, 2012+A1, 2012
  • Size
    52-64cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome