Combi 3 Locking Bolt
0
1

Combi 3 Locking Bolt


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

A unique combination locking bolt. It has 1000 Combinations that can be recoded. This lock is easy and simple to use with its one handed operation.
Supplied with Clutch Head Security Screws 92mm Combination Bolt.

The CombiBolt3 is lockable in the open and closed position for extra security. It is rustproof and suitable for harsh environments.

See full description

Feature Attributes

Body Colour:
Black
Body Material:
Die Cast
Lock Type:
Combination Lock
Security Rating:
3
Pack Quantity:
2 Combination Padlocks
Bolt Material:
Steel
More attributes
Product Reviews -
5 years ago by sylvia
product good delivery good service good would deal with this company again no problem

5 years ago by mark
Exactly what I wanted...😀

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome