Masterlock Combination Padlock 40mm - Black

Masterlock Combination Padlock 40mm - Black

Order Code: ZT5349265S

£12.99 Inc VAT (20%)

Currently unavailable

Description

<br>The Master Lock Black Finish Combination Padlocks are a tough and dependable security solution. With a modern design and a contemporary brushed metal finish, they are an appealing solution for day-to-day reliability.<br> <br>Each padlock has a solid aluminium body, steel shackle and dual locking levers. They have a 4-digit resettable combination (with 10, 000 possible combinations) , with no reset key required.<br> <br>All Master Lock padlocks are supplied with a Lifetime Warranty against mechanical failure.<br> <br>Suggested uses: lockers, toolboxes, storage boxes and cellars.<br><br>The Master Lock 7640EURDBLK has the following specifications:<br>40mm aluminium with black finish padlock - 27mm chrome plated steel shackle, 6mm diameter - 4-digit resettable combination (10, 000 possible combinations) <br>

See full description
Specifications for Masterlock Combination Padlock 40mm - Black
  • Shackle Height
    27mm
  • Lock Type
    Combination Lock
  • Size
    40mm
  • Shackle Diameter
    6mm
  • Product Type
    Padlocks
  • Shackle Width
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome