1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
Black Welder BIS UK S3 HRO SRC Safety Boots

Black Welder BIS UK S3 HRO SRC Safety Boots


Select
See all variants from
£59.99Inc VAT (20%)
Up to 12.5% off

See all variants from £59.99

Description

To EN ISO 20345:2011 S3 HRO SRC. Water repellent printed leather upper. Breathable synthetic external lining. Texelle 100% polyamide fabric internal lining, breathable, it absorbs and releases the moisture, abrasion resistant. Air footbed, made of EVA and fabric, antistatic, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Polyurethane/nitrile rubber sole resistant to +300 °C. Non metallic toecap resistant to 200J. Non metallic midsole - zero perforation. Plus anti-torsion support.

Feature Attributes

Series:
Welder Bis
Upper Material:
Leather
Colour:
Black
Wide Fitting:
No
Sole Material:
Rubber,Polyurethane,Nitrile
Resistance Features:
Abrasion-Resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome