Corvid Composite Lace-up Safety Boot Unisex Black UK Size 3

Corvid Composite Lace-up Safety Boot Unisex Black UK Size 3

Order Code: ZT3353100S

£119.99 Inc VAT (20%)


Description

Non-metallic construction providing excellent cushioning breathability flex and comfort without compromising on protection.Unisex lightweight non-metallic safety bootFull grain leather upperImpact and compression resistant composite toe capAnti-static and energy absorbing heelPenetration resistance to 1100 NewtonsHigh heat resistance to 300 degreesSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning productsConductive composite puncture resistant midsoleFlexible cushioned EVA midsoleSmart-foam moulded footbed features antimicrobial treatment to enhance internal comfort

See full description
Specifications for Corvid Composite Lace-up Safety Boot Unisex Black UK Size 3
  • Lining Material
    Textile
  • Material
    Full Grain Leather
  • Heel Type
    Chunky
  • Fastening Method
    Lace Up
  • Sole Material
    Nitrile Rubber
  • Heel Height
    30
  • Colour
    Black
  • Gender
    Unisex
  • Upper Material
    Full Grain Leather
  • Size
    3
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome