Safety Trainers, Black/Grey, Size 6

Safety Trainers, Black/Grey, Size 6

Order Code: ZT3308771SCopy

£69.99 Inc VAT (20%)

Currently unavailable

Description

These suede leather safety trainers come complete with breathable airnet panels and a wingtex air tunnel lining.

Features and Benefits
• Save & flex plus composite midsole and ergo dry footbed enhance wearer comfort
• Antistatic properties and AirToe composite perforated safety toecap keep wearers feet safe

See full description
Specifications for Safety Trainers, Black/Grey, Size 6
  • ESD
    No
  • Wide Fitting
    No
  • Gender
    Unisex
  • Series
    Brezza
  • Product Type
    Composite Safety Trainers
  • Resistance Features
    Anti-Static
    Puncture-Resistant
  • Upper Material
    Suede
  • Colour
    Grey
  • Standards Met
    EN ISO 20345, 2011
  • Shoe Size
    6
  • Safety Classification
    S1P
  • Sole Material
    Polyurethane
  • Slip Resistance Rating
    SRC
  • MFR Part No.
    BREZZA
  • Midsole Material
    Composite
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Toe Cap Material
    Composite
  • Ankle Protection
    No
  • Metal Free
    Yes
  • Closure Type
    Laces
  • Vegan
    No
  • Toe Impact Protection
    200J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome